Shop All Conduit Clamps & Hangers
Calbrite
Conduit Clamp, Stainless Steel, 2.2 In. L
Mfr # S60500SP00
Zoro # G9607823
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Stainless Steel
- Nominal Conduit/Pipe 1/2"
- For Use With Aluminum, Galvanized and PVC Coated Conduits, Stainless Rigid and IMC
- Width 0.5"
Product Information
- Brand Calbrite
- MFR # S60500SP00
- Zoro # G9607823
- UPC # 847656005658
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.5" |
Length | 2.2" |
Overall Length | 2 3/16 in |
Length (Straight Wireway) | 2.2 in |
Overall Width | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Compatible Nominal Conduit/Pipe Size | 1/2 in |
Compatible Pipe Size | 1/2 in |
Overall Height | 1 5/32 in |
Size | 1/2" |
Description
Conduit Hanger Clamp, Split-Ring, Compatible Pipe Size 1/2 in, 316 Stainless Steel, Finish Polished, Overall Length 2 3/16 in, Overall Width 1/2 in, Overall Height 1 5/32 in, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 1/2 in, Includes (2) Bolts, Indoor/Outdoor, Mounting Location Wall, Horizontal, Vertical, Resistance Properties Corrosion Resistant, Federal Specifications WW-H-171, MSS SP-58, MSS SP-69, Steel Thickness 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Outlet Strip, 7 ft. Cord L, 2-15/64" H (PS-607-HG-OEM)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7440G)
- KILLARK Plug, Recessed, 1/2 In (PLUG1)
- HUBBELL Mechanical Interlock, Unfused, 60A, 15 HP (HBL460MI9W)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S605002S00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S640002S00)
- CALBRITE Right Angle Beam Clamp, 1 in, Brite Finish (S61000RA00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S210001S00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S605001S00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S615002S00)
- ABB 6H-0B-1 Steel Conduit Hanger 3/8-1/2 1Bag (96780)
- Calbrite Conduit Clamps & Hangers