Shop All Conduit Fittings
Calbrite
Compression Coupling, 3/4in, 2-13/32inL
Mfr # S60700CC00
Zoro # G9605145
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 2 7/16 in
Product Information
- Brand Calbrite
- MFR # S60700CC00
- Zoro # G9605145
- UPC # 847656002077
- Country of Origin Taiwan, Province of China
- Category Conduit Fittings
Dimensions
Overall Length | 2 7/16 in |
Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Outside Diameter | 1.45 in |
Inside Diameter | 1.07 in |
Compatible Conduit Trade Size | 3/4 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | 316 Stainless Steel |
Color | Silver |
Finish | Polished |
Item | Compression Coupling |
Standards | NEMA 4X, UL |
For Use With | RMC |
Application | Used To Hang Conduit |
Material | 316 Stainless Steel |
Weight | 0.42 lb |
Compatible Conduit Type | RMC |
Description
Compression Coupling, 316 Stainless Steel, Trade Size 3/4 in, Overall Length 2 7/16 in, Finish Polished, Compatible Conduit Type RMC, Conduit Fitting Type Coupling, Standards NEMA 4X, UL, For Use With RMC, For Conduit Type RMC, Weight 0.42 lb, Compatible Conduit Trade Size 3/4 in, Inside Diameter 1.07 in, Outside Diameter 1.45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Indust. 10/100Baset To 100Basefx Mdia Cnvrter, MltMode, Imc-21A-M-Sc (IMC-21A-M-SC)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-36P30)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-UG78-10)
- TECHFLEX EMI 2:1, Shield Shrink 3/8", Black (H2C0.38BK)
- CALBRITE Elbow, 90 deg., ETM, 3/4in, 12inL, 316 SS (S20790EL00)
- CALBRITE Male Compression Connector, 1in, 2inL (S61000MC00)
- CALBRITE Conduit Fitting, SS, Trade Size 3/4in (S60700DP00)
- CALBRITE Connector, 90 deg., 1/2in., Internal Insul (S60500FC90)
- CALBRITE Compression Coupling, ETM, 1/2in, 2-7/64inL (S20500CC00)
- CALBRITE Bushing, Reducing, 1 to 1-1/2in., 316 SS (S61500FB10)
- LAMBRO INDUSTRIES 8 in. Aluminum Adjustable Elbows, 12PK (435)
- Calbrite Conduit Fittings