Shop All Conduit Fittings
Calbrite
Box Connector, 1in., 1-11/32in.L, 316 SS
Mfr # S61000CH00
Zoro # G9605267
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Connector
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 1 3/8 in
Product Information
- Brand Calbrite
- MFR # S61000CH00
- Zoro # G9605267
- UPC # 847656001995
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 1 3/8 in |
Conduit Trade Size | 1 in |
Thread Size | 1"-11 1/2 |
Trade Size | 1 in |
Overall Width | 1 3/4 in |
Compatible Conduit Trade Size | 1 in |
Inside Diameter | 1.14 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Connector |
Conduit Fitting Material | 316 Stainless Steel |
Color | Silver |
Finish | Polished |
Item | Threaded Chase Nipple |
Standards | UL |
For Use With | Threaded Metallic Conduit |
Application | Used to Connect a Box or Enclosure to the Conduit Coupling |
Material | 316 Stainless Steel |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thread Type | NPT |
Weight | 0.15 lb |
Connection Type | Threaded |
Compatible Conduit Type | RMC, IMC |
Description
Threaded Chase Nipple, 316 Stainless Steel, Trade Size 1 in, Overall Length 1 3/8 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Size 1 In.-11 1/2, Thread Type NPT, Conduit Fitting Type Connector, Standards UL, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Width 1 3/4 in, Weight 0.15 lb, Compatible Conduit Trade Size 1 in, Connection Type Threaded, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 1.14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR 30A 1Phase Man Switch (7802MD)
- GE 277VAC Electrically Held Lighting Contactor 6P 30A (CR463L60ANA10A0)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 30A, Brn, Toggl (HBL3032)
- GRIP STRIP GRIP-STRIP BLK 11""BG5 (45-V11BKW)
- CALBRITE Locknut, Thread, 2-1/2in, 3-9/16inL, 316 SS (S62500LN00)
- CALBRITE Conduit Fitting, SS, Trade Size 1in (S61000FCR0)
- CALBRITE Conduit Fitting, SS, Trade Size 3/4in (S60700DP00)
- CALBRITE Locknut, Thread, 1-1/2in, 2-15/32inL, 316 SS (S61500LN00)
- CALBRITE Connector, Straight, 3/4in., Internal Insul (S60700FCS0)
- CALBRITE Bushing, Reducing, 1/2 to 2in., 316 SS (S62000FB05)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, 90 Deg (PS1009NBK)
- Calbrite Conduit Fittings