Shop All Conduit Fittings
Calbrite
Box Connector, 1/2in., 1-3/64in.L, 316 SS
Mfr # S60500CH00
Zoro # G9605285
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Connector
- Conduit Fitting Material 316 Stainless Steel
- Color Silver
- Overall Length 1 1/16 in
Product Information
- Brand Calbrite
- MFR # S60500CH00
- Zoro # G9605285
- UPC # 847656001971
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 1 1/16 in |
Conduit Trade Size | 1/2 in |
Thread Size | 1/2"-14 |
Inside Dia. | 0.580 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Inside Diameter | 0.65 in |
Overall Width | 1 1/8 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Connector |
Conduit Fitting Material | 316 Stainless Steel |
Color | Silver |
Finish | Polished |
Item | Threaded Chase Nipple |
For Use With | Threaded Metallic Conduit |
Standards | UL |
Application | Used to Connect a Box or Enclosure to the Conduit Coupling |
Material | 316 Stainless Steel |
Thickness | 0.260 in |
Compatible Conduit Type | RMC, IMC |
Indoor/Outdoor Usage | Indoor/Outdoor |
Weight | 0.09 lb |
Thread Type | NPT |
Connection Type | Threaded |
Description
Threaded Chase Nipple, 316 Stainless Steel, Trade Size 1/2 in, Overall Length 1 1/16 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Size 1/2 In.-14, Thread Type NPT, Conduit Fitting Type Connector, Standards UL, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Width 1 1/8 in, Weight 0.09 lb, Compatible Conduit Trade Size 1/2 in, Connection Type Threaded, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 0.65 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Electrically Held Lighting Contactor 12P 30A (8903LO1200V02)
- WBOX 14FT CAT5E PATCH CABLE BLUE (0E-C5EBL14)
- EATON Circuit Breaker, FAZ Series 2A, 2 Pole, 277/480V AC, C Curve (FAZ-C2/2)
- INTERMATIC Tripper, Timer, PR On/Off, PR (156T1961A)
- CALBRITE Compression Coupling, 1in, 2-21/32inL (S61000CC00)
- CALBRITE Rod Coupling, Thrd, 3/8in, 1-1/8inL, 316 SS (S60300RC00)
- CALBRITE Rod Coupling, 1/2in., 1-15/64in.L, 316 SS (S60500RC00)
- CALBRITE Coupling, Rigid, 1/2in., 1-5/8in.L, 316 SS (S60500CP00)
- CALBRITE Conduit Cap, Thread, 2in, 1-3/16inL, 316 SS (S62000CA00)
- CALBRITE Bushing, Reducing, 3/4 to 1-1/4in., 316 SS (S61200FB07)
- CALBRITE Bushing, Reducing, 1 to 1-1/4in., 316 SS (S61200FB10)
- Calbrite Conduit Fittings