Shop All Strut Channels
Calbrite
Back to Back Strut Channel, 1-5/8", 10 ft.
Mfr # S65810SB58
Zoro # G2199596
product price: $1,035.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,035.99
Free 30-Day Returns
Key Features
- Strut Channel Style Back to Back
- Slot Type Standard Slots
- Length 10 ft
- Strut Channel Size 1-5/8 in x 3-1/4 in
- Strut Channel Material 316 Stainless Steel
Product Information
- Brand Calbrite
- MFR # S65810SB58
- Zoro # G2199596
- UPC # 847656012397
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 1-5/8 in x 3-1/4 in |
Size | 1 5/8 in x 3 1/4 in |
Length (Straight Wireway) | 10 ft |
Overall Width | 1 5/8 in |
Overall Length | 10 ft |
Overall Height | 3 1/4 in |
Details
Strut Channel Style | Back to Back |
Slot Type | Standard Slots |
Strut Channel Material | 316 Stainless Steel |
Gauge | 12 ga |
Item | Strut Channel, Slotted Back-to-Back |
Material | 316 Stainless Steel |
Style | Back to Back |
Finish | Polished |
Color | Silver |
Channel Type | Slotted |
Description
Strut Channel, Slotted Back-to-Back, Slot Type Slotted, Size 1 5/8 in x 3 1/4 in, Overall Length 10 ft, Overall Height 3 1/4 in, Overall Width 1 5/8 in, 316 Stainless Steel, Gauge 12 ga, Style Back to Back, Channel Type Slotted, Silver, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUGHES AUTO Protect From Damaging Low High Voltage Levels and Power Surges When Connected To Campground Power S (PWD50-EPO-H)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NO (XS608B1NAM12)
- SIEMENS 6Fx8002-2Dc10-1Ag5 Signal Cordset Cable (6FX8002-2DC10-1AG5)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 2 Pole, 120/240V AC (QO2701021)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810ST58)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver, Hole Size: 9/16 in x 1-1/8 in (S45810ST58)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver, Slot Type: Slotted (S45810ST78)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S65810ST78)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S45810SL78)
- CALBRITE Strut Channel, 1-5/8" W, 10 ft. L, Silver (S65810SL58)
- ZORO SELECT Strut Channel, 2 ft. L, Standard, 14 Gauge (FS-500SS WT 24.00)
- Calbrite Strut Channels