Shop All Strut Channel Accessories
Calbrite
Angle Plate, 4 Hole
Mfr # S600004BF0
Zoro # G9607507
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Connectors
- Color Silver
- Finish Polished
- Material 316 Stainless Steel
- Depth 1/4 in
Product Information
- Brand Calbrite
- MFR # S600004BF0
- Zoro # G9607507
- UPC # 847656003814
- Country of Origin Multiple
- Category Strut Channel Accessories
Dimensions
Depth | 1/4 in |
Width | 3 1/2 in |
Length | 5 23/64 in |
Length (Straight Wireway) | 5 23/64 in |
Hole Diameter | 9/16 in |
Overall Depth | 1/4 in |
Overall Length | 5 3/8 in |
Overall Width | 3 1/2 in |
Details
Sub-Category | Connectors |
Item | Corner Plates |
Color | Silver |
Finish | Polished |
Material | 316 Stainless Steel |
For Use With | 1 5/8 in Strut Channels |
Thickness | 1/4 in |
Description
Four Hole Angle Plate, For Use With 1-5/8 in. Channels, Conduit Type Strut, Length 5-23/64 in., Width 3-1/2 in., Depth 1/4 in., Thickness 1/4 in., Material 316 Stainless Steel, Finish Polished Brite, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 20ft (N201-020-RD)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB360)
- RACO Conduit Body Cover, 1" Hub Size, Aluminum (CSC100)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- CALBRITE Angle Bracket, 45 deg., 2 Hole (S600002B45)
- CALBRITE Angle Bracket, 90 deg., 4 Hole (S600004B00)
- CALBRITE Conduit Clamp, 316 SS, 3/4 In (S60700SC00)
- CALBRITE Conduit Clamp, 316 SS, 1-1/2 In (S61500SC00)
- CALBRITE Split Ring Mounting Plate, 316 SS, 3/8 in (S60300SPMP)
- CALBRITE Conduit Clamp, 316 SS, 4 In (S64000SC00)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 12'' 16 Gauge Plate Strap, 50PK (PS1612)
- Calbrite Strut Channel Accessories