Shop All Conduit Fittings
Calbond
Split Coupling, 3/4 in., PVC Coated
Mfr # PV0700TCC2
Zoro # G0360075
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Black
- Finish PVC Coated
Product Information
- Brand Calbond
- MFR # PV0700TCC2
- Zoro # G0360075
- UPC # 847656072209
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Height | 3/4 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | Steel |
Color | Black |
Finish | PVC Coated |
Insulated | Yes |
Item | Split Coupling |
Includes | Stainless Steel Hardware |
Standards | CSA Standard: C22.2 No. 18, UL Standard 514B |
Application | To Connect Two Pieces of Conduit Were the Conduit can't bBe Turned |
For Use With | RMC |
Material | Steel |
Connection Orientation | Straight |
Connection Type | Coupling |
Rain Tight | Yes |
Compatible Conduit Type | RMC |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Split Coupling, Steel, Trade Size 3/4 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Conduit Fitting Type Coupling, Standards CSA Standard: C22.2 No. 18, UL Standard 514B, For Use With RMC, For Conduit Type RMC, Overall Height 3/4 in, Color Black, Compatible Conduit Trade Size 3/4 in, Connection Orientation Straight, Connection Type Coupling, Includes Stainless Steel Hardware, Indoor/Outdoor Usage Indoor/Outdoor, Rain Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230HID)
- KABLE KONTROL Kable Kontrol® Plastic Coated Stainless Steel Cable Ties - 8" Inch Long - 200 Lbs Tensile Strength - 100 Pcs Pack - Black (SSCT-08-BLACK)
- 3M Butt Splice Connector, 16-14 AWG, PK100 (MNG14BCX)
- SCOTCH Female Disconnect, Yellow, 12to10AWG, PK50, Insulation: Partial (MVI10-250DFX)
- CALBOND Elbow, 1-1/2 in. x 90 Deg, GRC PVC Coated (PV1590EL00)
- CALBOND Elbow, 4 in. x 90 Deg, GRC PVC Coated (PV4090EL00)
- CALBOND Female Hub, EYS, 1in., PVC Ctd (PV1000EYS3)
- CALBOND Coupling, 1-1/2 in., RC PVC Coated (PV1500CP00)
- CALBOND Touch Up Compound Spray (PV-TOUCHUP-SPRAY)
- CALBOND Nipple, 1 in. x 6 in., PVC Coated (PV1060CN00)
- AMERIMAX HOME PRODUCTS Amerimax Home Product 47265 3 x 4 in. B Elbow Downspout - White Aluminum (5023197)
- Calbond Conduit Fittings