Shop All Strut Channels
Calbond
Shallow Channel, 1-5/8 x 7/8 in., Slot
Mfr # PV0000B52SH
Zoro # G0361308
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Standard Slots
- Length 10 ft
- Strut Channel Size 1-5/8 in x 7/8 in
- Strut Channel Material Pre-Galvanized Steel
Product Information
- Brand Calbond
- MFR # PV0000B52SH
- Zoro # G0361308
- UPC # 847656070090
- Country of Origin Multiple
- Category Strut Channels
Dimensions
Length | 10 ft |
Strut Channel Size | 1-5/8 in x 7/8 in |
Hole Size | 9/16 in x 1 1/8 in |
Size | 1 5/8 in x 7/8 in |
Length (Straight Wireway) | 10 ft |
Overall Length | 10 ft |
Overall Height | 7/8 in |
Overall Width | 1 5/8 in |
Width | 7/8 in |
Details
Strut Channel Style | Standard |
Slot Type | Standard Slots |
Strut Channel Material | Pre-Galvanized Steel |
Gauge | 12 ga |
Hole Spacing | 2 in Center to Center |
Item | Strut Channel - Slotted |
Style | Single |
Material | Steel |
Color | Black |
Load Capacity | 130 lb |
Finish | Pre-Galvanized |
Channel Type | Slotted |
Description
Strut Channel - Slotted, Slot Type Slotted, Size 1 5/8 in x 7/8 in, Overall Length 10 ft, Overall Height 7/8 in, Overall Width 1 5/8 in, Steel, Gauge 12 ga, Hole Size 9/16 in x 1 1/8 in, Load Capacity 130 lb, Hole Spacing 2 in Center to Center, Style Single, Channel Type Slotted, Black, Finish Pre-Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1-1/2 to 1In (RB150-100)
- ALLEN TEL Modular Surface Jack, 4-Conductor, Ivory (AT468-4)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPH02-D00-000A)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 15A, 600V AC (OTS15)
- CALBOND Channel, 1-5/8 in. PVC Coated (PV0000B22)
- CALBOND Channel, 1-5/8 in., Slotted Holes, PVC (PV0000B22SH)
- ZORO SELECT Strut Chan, 4 ft.L, Solid, Blk Paintd Steel (FS-200 FBK 48.00)
- ZORO SELECT Strut Chan, 10ft.L, Solid, Pre-Glvnzd Steel (FS-202 PG 120.00)
- ZORO SELECT Strut Channel, 5 ft. L, Solid, Standard (FS-200 WT 60.00)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200 PG 120.00)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver, Strut Channel Style: Standard (FS-200 PG 60.00)
- Calbond Strut Channels