Shop All Conduit Fittings
Calbond
Reduce Bushing, 1in. to 1/2in., PVC
Mfr # PV105RE31
Zoro # G0361335
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Steel
- Finish PVC Coated
- Insulated Yes
Product Information
- Brand Calbond
- MFR # PV105RE31
- Zoro # G0361335
- UPC # 847656073527
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Trade Size | 1 in to 1/2 in |
Thread Size | 1" to 1/2" |
Trade Size | 1/2 in, 1 in |
Overall Height | 1/2 in, 1 in |
Compatible Conduit Trade Size | 1 in to 1/2 in |
Reduction Size | 1 in to 1/2 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Bushing |
Conduit Fitting Material | Steel |
Finish | PVC Coated |
Insulated | Yes |
Item | Reducer Bushing for PVC Coated Metal Conduit |
Material | Steel |
For Use With | RMC |
Rain Tight | Yes |
Connection Type | Bushing Reducer |
Compatible Conduit Type | RMC |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Reducer Bushing for PVC Coated Metal Conduit, Steel, Trade Size 1/2 in, 1 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 In. to 1/2 In., Conduit Fitting Type Bushing, For Use With RMC, For Conduit Type RMC, Overall Height 1/2 in, 1 in, Compatible Conduit Trade Size 1 in to 1/2 in, Connection Type Bushing Reducer, Indoor/Outdoor Usage Indoor/Outdoor, Rain Tight Yes, Reduction Size 1 in to 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, CNL Series, 400A, Time-Delay, 80V AC, Bolt-On (CNL400)
- SIEMENS Plug-In Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (3TX71155DF13C)
- APPLETON ELECTRIC Flex Coupling, Size 1 in., Flex L 18 in. (EXLK-318)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S3525)
- CALBOND Split Coupling, 3/4 in., PVC Coated (PV0700TCC2)
- CALBOND Elbow, 3/4 in. x 22-1/2Deg, GRC PVC Coated (PV0722EL00)
- CALBOND Nipple, 1 in. x 12 in., PVC Coated (PV1012CN00)
- CALBOND Female Hub, EYS, 1in., PVC Ctd (PV1000EYS3)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- CALBOND Connector, 3/4in., 45deg Lt, PVC Coated (PV0700LT7545)
- ABB Liquid Tight Connector, 3/4 in., Cord, Gray (CC-NPT-34-G-3)
- Calbond Conduit Fittings