Shop All Pipe Straps
Calbond
Pipe Strap, 1/2 in., PVC Coated
Mfr # PV0500B2008
Zoro # G0361560
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Pipe Size (In.) 1/2
- Color Black
- Finish PVC Coated
- Includes Bolt, Nut
Product Information
- Brand Calbond
- MFR # PV0500B2008
- Zoro # G0361560
- UPC # 847656070502
- Country of Origin Multiple
- Category Pipe Straps
Dimensions
Pipe Size (In.) | 1/2 |
Conduit Size | 1/2 in |
Overall Depth | 1/2 in |
Strut Trade Size | 1/2 in |
For Strut Channel Size | 1 5/8 in x 1 5/8 in, 1 5/8 in x 7/8 in |
Overall Width | 1/2 in |
Details
Material | Steel |
Item | Conduit Support Strap |
Color | Black |
Finish | PVC Coated |
Includes | Bolt, Nut |
Conduit Type | Rigid |
For Use With | PVC Coated Conduit |
Thickness | 14 ga |
Features | PVC Coated |
Sub-Category | Clamps and Hangers |
Load Capacity | 13 lb |
Gauge | 14 ga |
Cable Range | 0.500 in |
Description
Conduit Support Strap, For Use With PVC Coated Conduit, Overall Depth 1/2 in, Overall Width 1/2 in, Thickness 14 ga, Steel, Finish PVC Coated, Color Black, Strut Trade Size 1/2 in, Load Capacity 13 lb, Cable Range 0.500 in, For Strut Channel Size 1 5/8 in x 1 5/8 in, 1 5/8 in x 7/8 in, Gauge 14 ga, Includes Bolt, Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch x 1/2 Inch Slip x Threaded PVC Bushing SCH 40 (8113448)
- THERMWELL PRODUCTS Frost King Water Heater Insulation Jacket (SP60)
- SPEAKMAN Cross Handle Repair Kit, 3-1/2" x 5-1/2" for Speakman Faucets (RPG04-0323-PC)
- KISSLER Stopper, For American Standard (58-1114)
- CALBOND Pipe Strap, 1 in., PVC Coated (PV1000B2010)
- CALBOND Pipe Strap, 3/4 in., PVC Coated (PV0700B2009)
- CALBOND Pipe Strap, 2 in., PVC Coated (PV2000B2013)
- HYDRA-ZORB Strut Mount Cushion Clamp, 25mm, Electro Galvanized Gold (25MMHZ)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/8" OD Tube, Aluminum (100112-4-865)
- ZORO SELECT Pipe Strap, Galvanized, 4 In, 8 1/8 In L (GA-400PS)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3" Nom Pipe, Electro Galvanized Gold (200300)
- Calbond Plumbing Accessories