Shop All Conduit Clamps & Hangers
Calbond
Mini Hanger, PVC Coated, 1-1/2 in.
Mfr # PV1500MH00
Zoro # G0361490
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Steel
- Nominal Conduit/Pipe 1-1/2"
- For Use With Cables, Conduits
- Finish PVC Coated
Product Information
- Brand Calbond
- MFR # PV1500MH00
- Zoro # G0361490
- UPC # 847656074951
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Compatible Nominal Conduit/Pipe Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Compatible Pipe Size | 1 1/2 in |
Size | 1-1/2 IN |
Details
Description
Conduit & Cable Hanger - Screw-On, Flange Thickness 1 1/2 in, Load Capacity 0.2 lb, Compatible Pipe Size 1 1/2 in, Steel, Finish PVC Coated, Black, Compatible Conduit Trade Size 1 1/2 in, Compatible Nominal Conduit/Pipe Size 1 1/2 in, For Use With Cable, Conduit, Includes Nut, Screw, Mounting Type Screw On, Resistance Properties Corrosion Resistant, Conduit and Cable Hangers, Weight 0.2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels, fits 200x230mm, Steel (CCAP2023)
- SICK SAFETY SYSTEM, FXOGENT00000, FLEXI (1044072)
- CANTEX Elbow, 90 Degree, 3 In Conduit, PVC, 25 In L (5133830)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR25RH6)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- CALBOND Hole Strap, 3/4 in., PVC Coated (PV07001S00)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CALBOND Mini Hanger, PVC Coated, 1 in. (PV1000MH00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- GAMPAK 49120 1 in. EMT Conduit Hanger (3003985)
- Calbond Conduit Clamps & Hangers