Shop All Conduit Fittings
Calbond
Knockout Hub, 3/4in., ST, PVC Coated
Mfr # PV0700ST2
Zoro # G0359628
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Material Steel
- Color Black
- Overall Length 2 7/32 in
- Finish PVC Coated
Product Information
- Brand Calbond
- MFR # PV0700ST2
- Zoro # G0359628
- UPC # 847656072148
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 2 7/32 in |
Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Height | 2 7/32 in |
Outside Diameter | 2.25 in |
Details
For Conduit Type | RMC |
Conduit Fitting Material | Steel |
Color | Black |
Finish | PVC Coated |
Insulated | Yes |
Item | Hubs for PVC Coated Metal Conduit |
Includes | Grounding Lug |
Hazardous Location | Yes |
Material | Steel |
Standards | NEC/CEC: Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2, Class I, Zone 1, AEx e II, Class I, Zone 1, Ex e II, NEMA 2, 3, 3R, 4, 4x, 11 and 12, UL 514B |
Hazardous Location Rating | Class I, Div 2, Zone 1, Class II, Div 1 and 2, Class III, Div 1 and 2 |
For Use With | RMC |
Application | Used to Terminate Conduit Runs into Electrical Enclosures |
Indoor/Outdoor Usage | Indoor/Outdoor |
Connection Type | Push On, Threaded |
Connection Orientation | Straight |
Rain Tight | Yes |
Compatible Conduit Type | RMC |
Description
Hubs for PVC Coated Metal Conduit, Steel, Trade Size 3/4 in, Overall Length 2 7/32 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Conduit Fitting Type Hub, Standards NEC/CEC: Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2, Class I, Zone 1, AEx e II, Class I, Zone 1, Ex e II, NEMA 2, 3, 3R, 4, 4x, 11 and 12, UL 514B, For Use With RMC, For Conduit Type RMC, Overall Height 2 7/32 in, Color Black, Compatible Conduit Trade Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2805CP)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 10A, 1 Pole, 250V AC, Medium Curve (AA1-B0-34-610 -5D1-I)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 25A (783Y03)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 100 Feet (16SS316L100)
- CALBOND Elbow, 1 in. x 90 Deg Yard, GRC PVC Coated (PV1090YL00)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- CALBOND Female Hub, EYS Male, 3/4in., PVC Ctd (PV0700EYS26)
- CALBOND Elbow, 1 in. x 90 Deg, GRC PVC Coated (PV1090EL00)
- CALBOND Coupling, 1 in., RC PVC Coated (PV1000CP00)
- CALBOND Female Hub, EYS, 1in., PVC Ctd (PV1000EYS3)
- HUBBELL WIRING DEVICE-KELLEMS Noninsulated Connector, 1/2" Conduit Size (P050CGY)
- Calbond Conduit Fittings