Shop All Conduit Clamps & Hangers
Calbond
Hole Strap, 3/4 in., PVC Coated
Mfr # PV07002S00
Zoro # G0361256
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 3/4"
- For Use With Conduits
- Finish PVC Coated
Product Information
- Brand Calbond
- MFR # PV07002S00
- Zoro # G0361256
- UPC # 847656071417
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 2 15/16 in |
Compatible Conduit Trade Size | 3/4 in |
Compatible Pipe Size | 3/4 in |
Compatible Nominal Conduit/Pipe Size | 3/4 in |
Overall Width | 3/4 in |
Size | 3/4" |
Details
Item | Two Hole Conduit Strap |
Sub-Category | Straps |
Material | Steel |
Nominal Conduit/Pipe | 3/4" |
For Use With | Conduits |
Finish | PVC Coated |
Flange Thickness | 3/4 in |
Type | STRAP |
Color | Black |
Load Capacity | 300 lb |
Compatible Conduit Type | PVC Coated Conduit |
Basic Material | Steel |
Application | TO SUPPORT CONDUIT INSTALLTIONS |
Description
Conduit & Pipe Strap Clamp, Two-Hole, Flange Thickness 3/4 in, Load Capacity 300 lb, Compatible Pipe Size 3/4 in, Steel, Finish PVC Coated, Black, Overall Length 2 15/16 in, Overall Width 3/4 in, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type PVC Coated Conduit, Compatible Nominal Conduit/Pipe Size 3/4 in, For Use With Conduit, Mounting Location Wall, Mounting Type Screw On, Conduit Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mini circuit breaker accessory, QOU, mounting foot (QOUMFS1)
- EATON Manual Motor Protector, 4A, Rotary, Frame B (XTPR004BC1)
- LEVITON Wallplates Wh 2G Ovrszd Wp (88605)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- CALBOND Hole Strap, 3/4 in., PVC Coated (PV07001S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- CALBOND Mini Hanger, PVC Coated, 1 in. (PV1000MH00)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- TOLCO Cable Sway Brace, 3/16 x 1/2 In. (990)
- Calbond Conduit Clamps & Hangers