Shop All Conduit Clamps & Hangers
Calbond
Hole Strap, 2 in., PVC Coated
Mfr # PV20002S00
Zoro # G0360879
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 2"
- For Use With Conduits
- Finish PVC Coated
Product Information
- Brand Calbond
- MFR # PV20002S00
- Zoro # G0360879
- UPC # 847656075491
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Overall Length | 5 5/16 in |
Compatible Conduit Trade Size | 2 in |
Overall Width | 1 1/4 in |
Compatible Pipe Size | 2 in |
Compatible Nominal Conduit/Pipe Size | 2 in |
Size | 2" |
Details
Item | Two Hole Conduit Strap |
Sub-Category | Straps |
Material | Steel |
Nominal Conduit/Pipe | 2" |
For Use With | Conduits |
Finish | PVC Coated |
Flange Thickness | 2 in |
Type | STRAP |
Color | Black |
Compatible Conduit Type | PVC Coated Conduit |
Load Capacity | 1,000 lb |
Basic Material | Steel |
Application | TO SUPPORT CONDUIT INSTALLTIONS |
Description
Conduit & Pipe Strap Clamp, Two-Hole, Flange Thickness 2 in, Load Capacity 1,000 lb, Compatible Pipe Size 2 in, Steel, Finish PVC Coated, Black, Overall Length 5 5/16 in, Overall Width 1 1/4 in, Compatible Conduit Trade Size 2 in, Compatible Conduit Type PVC Coated Conduit, Compatible Nominal Conduit/Pipe Size 2 in, For Use With Conduit, Mounting Location Wall, Mounting Type Screw On, Conduit Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Grommet, 1/2", Inside Diameter, PK4 (GHG-1550)
- EATON Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7803K31)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Flip/Snap (5157-0)
- SOUTH MAIN HARDWARE 8-in Double Loop 50-lb, Black, 100 Speciality Tie (222063)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- CALBOND Hole Strap, 3/4 in., PVC Coated (PV07001S00)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CALBOND Mini Hanger, PVC Coated, 1 in. (PV1000MH00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S207001S00)
- Calbond Conduit Clamps & Hangers