Shop All Conduit Clamps & Hangers
Calbond
Hole Strap, 1/2 in., PVC Coated
Mfr # PV05001S00
Zoro # G0361369
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 1/2"
- For Use With Conduits
- Finish PVC Coated
Product Information
- Brand Calbond
- MFR # PV05001S00
- Zoro # G0361369
- UPC # 847656070489
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Compatible Pipe Size | 1/2 in |
Compatible Nominal Conduit/Pipe Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Size | 1/2" |
Details
Item | One Hole Conduit Strap |
Sub-Category | Straps |
Material | Steel |
Nominal Conduit/Pipe | 1/2" |
For Use With | Conduits |
Finish | PVC Coated |
Flange Thickness | 1/2 in |
Type | STRAP |
Color | Black |
Compatible Conduit Type | RMC |
Load Capacity | 110 lb |
Application | TO SUPPORT CONDUIT INSTALLTIONS |
Description
Conduit & Pipe Clamp, Flange Thickness 1/2 in, Load Capacity 110 lb, Compatible Pipe Size 1/2 in, Steel, Finish PVC Coated, Black, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type RMC, Compatible Nominal Conduit/Pipe Size 1/2 in, For Use With Conduit, Mounting Location Wall, Mounting Type Screw On, Conduit Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Red 6 AWG Tinned Copper Wire - 250' (112525)
- SCHNEIDER ELECTRIC Legend Plate, Square, Auto-Off-Hand, White (9001KN258WP)
- QUAZITE Underground Enclosure Assembly, Communications Cover, 12 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80112)
- ABB Compression Lug, 8 Awg, L 1.18 In, Rd (54130)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CALBOND Hole Strap, 3/4 in., PVC Coated (PV07001S00)
- CALBRITE Conduit Hanger, Stainless Steel, 5.6 In. L (S63000MH00)
- Calbond Conduit Clamps & Hangers