Shop All Conduit Fittings
Calbond
Female Hub, EYS Male, 3/4in., PVC Ctd
Mfr # PV0700EYS26
Zoro # G0358480
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated Galvanized
- Application To Connect and Change Direction of Conduit Runs
- Standards NEC/CEC, UL 886, CSA C22.2
- Hazardous Location Rating Class I, Div 1 and 2 Groups C, D, Class III
Product Information
- Brand Calbond
- MFR # PV0700EYS26
- Zoro # G0358480
- UPC # 847656071677
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 3/4 in |
Details
Color | Black |
Finish | PVC Coated Galvanized |
Item | Female Hub,EYS Male,3/4in.,PVC Ctd |
Application | To Connect and Change Direction of Conduit Runs |
Standards | NEC/CEC, UL 886, CSA C22.2 |
Hazardous Location Rating | Class I, Div 1 and 2 Groups C, D, Class III |
Hazardous Location | Yes |
Type | Rigid |
Description
Female Hub,EYS Male,3/4in.,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX SleevIng, 1.750 In., 25 ft. L, Silver (TTN1.75SV25)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, WallTrak, 7 ft., Office White (PW2ABC7)
- WIEGMANN Fiberglass Enclosure, 24.05 in H, 20 in W, 9-1/4 in D, NEAM 4X; 12, Hinged (HW-N4X242008CHWW)
- GIZMO Electrical Box Cover, 1 Gang, Receptacle (GI415909)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- CALBOND Elbow, 1 in. x 90 Deg Yard, GRC PVC Coated (PV1090YL00)
- CALBOND Touch Up Compound Spray (PV-TOUCHUP-SPRAY)
- CALBOND Coupling, 1-1/2 in., RC PVC Coated (PV1500CP00)
- CALBOND Female Hub, EYS, 1in., PVC Ctd (PV1000EYS3)
- CALBOND Elbow, 1 in. x 90 Deg, GRC PVC Coated (PV1090EL00)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-36)
- Calbond Conduit Fittings