Shop All Conduit Fittings
Calbond
Female Hub, EYS, 1in., PVC Ctd
Mfr # PV1000EYS3
Zoro # G0358097
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated Galvanized
- Hazardous Location Rating Class I, Div 1 and 2 Groups C, D, Class III
- Standards NEC/CEC, UL 886, CSA C22.2
- Hazardous Location Yes
Product Information
- Brand Calbond
- MFR # PV1000EYS3
- Zoro # G0358097
- UPC # 847656072803
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 1 in |
Details
Color | Black |
Finish | PVC Coated Galvanized |
Item | Female Hub,EYS,1in.,PVC Ctd |
Hazardous Location Rating | Class I, Div 1 and 2 Groups C, D, Class III |
Standards | NEC/CEC, UL 886, CSA C22.2 |
Hazardous Location | Yes |
Application | To Connect and Change Direction of Conduit Runs |
Type | Rigid |
Description
Female Hub,EYS,1in.,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 5.5 In L (E50KL202)
- FESTO Proximity Sensor SMT-C1-PS-24V-K-0, 3-M8D (SMT-C1-PS-24V-K-0,3-M8D)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ18L1C)
- WIREMOLD Three Gang Extensn Adapter Fitting, Ivory (V5751-3)
- CALBOND Coupling, 1-1/2 in., RC PVC Coated (PV1500CP00)
- CALBOND EYS Male, Female 3/4 in., PVC Ctd (PV0700EYS216)
- CALBOND Connector, 3/4in., Strt Lt W/Grd, PVC Ctd (PV0700LT75G)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- CALBOND Elbow, 4 in. x 90 Deg, GRC PVC Coated (PV4090EL00)
- CALBOND Elbow, 3/4 in. x 90 Deg, GRC PVC Coated (PV0790EL00)
- HALEX Halex 16210B Conduit Connector, 1 in, Compression, Zinc (16210B)
- Calbond Conduit Fittings