Shop All Conduit Fittings
Calbond
Connector, 3/4 in., Straight Lt, PVC Coated
Mfr # PV0700LT75
Zoro # G0359305
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Liquid Tight Conduit
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Black
- Finish PVC Coated
Product Information
- Brand Calbond
- MFR # PV0700LT75
- Zoro # G0359305
- UPC # 847656072001
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Compatible Knockout Trade Size | 3/4 in |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 3/4 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Box Connection 3/4 in MNPT, Steel, Color Black, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 3/4 in, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 12 in D (SCE-36EL3012SSLPPL)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 2 Pole, 240/415/440V AC, B Curve (M9F21263)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 10 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A16106CH)
- HONEYWELL Door Switch, SPDT, Quick Conn Terminals, 5A (23AC81)
- CALBOND Connector, 1/2in., Strt Lt W/Grd, PVC Ctd (PV0500LT50G)
- CALBOND Connector, 1/2 in., Straight Lt, PVC Coated (PV0500LT50)
- CALBOND Nipple, 1 in. x 12 in., PVC Coated (PV1012CN00)
- CALBOND Nipple, 1 in. x 6 in., PVC Coated (PV1060CN00)
- CALBOND Elbow, 3/4 in. x 90 Deg, GRC PVC Coated (PV0790EL00)
- CALBOND Connector, 1-1/2in, Straight Lt, PVC Coated (PV1500LT150)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 2-1/2" Trade Size (SGBTL38740)
- Calbond Conduit Fittings