Shop All Non Metallic Conduit
Calbond
Conduit, 3 x 10 ft., GRC PVC Coated
Mfr # PV3010CT00
Zoro # G0360355
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Trade Size 3 in
- Conduit Nominal Length 10 ft
- Standards NEMA RN-1, UL File Number E226472
- Inside Dia. 3 3/32 in
- Metallic Conduit Type Rigid
Product Information
- Brand Calbond
- MFR # PV3010CT00
- Zoro # G0360355
- UPC # 847656078225
- Country of Origin United States
- Category Non Metallic Conduit
Dimensions
Conduit Trade Size | 3 in |
Conduit Nominal Length | 10 ft |
Inside Dia. | 3 3/32 in |
Nominal Length | 10 ft |
Trade Size | 3 in |
Inside Diameter | 3.09 in |
Outside Diameter | 3.58 in |
Details
Item | Metal Conduit - PVC Coated |
Standards | NEMA RN-1, UL File Number E226472 |
Metallic Conduit Type | Rigid |
Conduit Material | Galvanized Steel |
Material | Steel |
Flexible Conduit Color | Black |
Wall Thickness | 0.2 in |
Special Features | Corrosion Resistant |
Type | Rigid |
Conduit Type | RMC |
Connection Type | Rigid |
Conduit Style | Conduit |
Color | Black |
Finish | PVC Coated |
Description
Metal Conduit - PVC Coated, Steel, Trade Size 3 in, Inside Diameter 3.09 in, Outside Diameter 3.58 in, Wall Thickness 0.2 in, Nominal Length 10 ft, Conduit Type RMC, Black, Conduit Style Conduit, NEMA RN-1, UL File Number E226472, Connection Type Rigid, Finish PVC Coated, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC081006GNK)
- EATON Cutler-Hammer 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SB)
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Black, 6", PK5 (5659-005B)
- SIGMA ELECTRIC W/P Cvr Dup/Gfci 2G Clr (14426CLM)
- CALBOND Conduit, 1 x 10 ft., GRC PVC Coated (PV1010CT00)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CALBOND Conduit, 4 x 10 ft., GRC PVC Coated (PV4010CT00)
- CALBOND Conduit, 1/2 x 10 ft., GRC PVC Coated (PV0510CT00)
- CARLON Offset Conduit Pvc Rigid 3/4In (E994ER-CTN)
- CANTEX Schedule 80 Conduit, 4 In., 10 ft. L, PVC (A53EA12)
- ABB CONDUIT ENT PVC3/4""X100' (A51AGA1)
- Calbond Non Metallic Conduit