Shop All Strut Channels
Calbond
Channel, 1-5/8 in. PVC Coated
Mfr # PV0000B22
Zoro # G0361116
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 120 in
- Gauge 12
- Material PVC
- Finish PVC Coated
- Color Black
Product Information
- Brand Calbond
- MFR # PV0000B22
- Zoro # G0361116
- UPC # 847656070038
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 120 in |
Width | 1-5/8 in |
Details
Gauge | 12 |
Item | Channel,1-5/8 in. PVC Coated |
Material | PVC |
Finish | PVC Coated |
Color | Black |
Description
Channel,1-5/8 in. PVC Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 1" dia., 1/2" W, PK10 (CHV1709Z1)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (E34H9)
- RITTAL Hole Seal, 3.00 In Hole dia., Steel (OHS250C)
- PANDUIT Grommet Edging, Slotted, 0.144"- 0.189" (GEE189F-A-C)
- CALBOND Channel, 1-5/8 in., Slotted Holes, PVC (PV0000B22SH)
- CALBOND Shallow Channel, 1-5/8 x 7/8 in., Slot (PV0000B52SH)
- ZORO SELECT Strut Channel, 304 SS, 14 ga. (FS-500 ST4 18.00)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver, Slot Type: Slotted (S45810ST78)
- ZORO SELECT Strut Chan, 5 ft. L, Solid, Aluminum, 14 ga. (FS-500 AL 60.00)
- ZORO SELECT Strut Channel, 5 ft. L, Aluminum, 12 Gauge (FS-200SS AL 60.00)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Silver (B 905 10 SS)
- Calbond Strut Channels