Shop All Automotive Battery Accessories
Cal-Van Tools
Pro Series Jump Starter
Mfr # 557
Zoro # G8676407
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1700A
- Material Copper
- Length 36"
- Type Battery Jump Starter
- Connection Type Clamp
Product Information
- Brand Cal-Van Tools
- MFR # 557
- Zoro # G8676407
- UPC # 47084005576
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 36" |
Details
Amps | 1700A |
Material | Copper |
Type | Battery Jump Starter |
Connection Type | Clamp |
Gauge | 4 ga. |
Item | Battery Charger |
Category Type | Jump Starters |
Description
Pro Series Jump Starter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 3-1/4 x 9-17/32 in. (PA3674)
- A & I PRODUCTS Seal, Oil 3" x3" x0.5" (A-AW25863)
- CTA MANUFACTURING KIT DIESEL COMPRESSION TEST (CTA2800)
- HELLA BULB 1157 12V 27/8W (1157)
- CAL-VAN TOOLS Cal-Van Tools CAL-550 BOOST 12000 Tool Jump Starter (CAL-550)
- CAL-VAN TOOLS Marine Portable Power Jump Starter (556)
- GROTE Copper Lug, 8 Ga, 1/2", PK2 (82-9539)
- GROTE Chassis Clip, 1/4", PK100, PK100 (83-7034)
- TORO 13 in. 60 V Battery Blower/Trimmer Kit (Battery & Charger) (51881)
- VICTRON ENERGY VE.Direct Cable 0.3m (one side Right Angle conn) (ASS030531203)
- GROTE Shrink Tubing Kit, Dual Wall, Black, PK50 (83-6502)
- Cal-Van Tools Automotive Battery Equipment