Shop All Flotation Equipment
Cal-June
Jim-Buoy Pendant Buoy - White With Blue Reflective Tape
Mfr # 4203-T-3
Zoro # G4552402
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White w/ blue band
- Buoyancy 240 lbs
- Dia 24 in
- Tube Dia 3 in
Product Information
- Brand Cal-June
- MFR # 4203-T-3
- Zoro # G4552402
- UPC # 53154042068
- Country of Origin Unknown
- Category Flotation Equipment
Details
Color | White w/ blue band |
Buoyancy | 240 lbs |
Dia | 24 in |
Tube Dia | 3 in |
Description
Shell is made of high density polyethylene and keeps mooring/pendant line dry. Protects boat from contact with mooring hardware. Stable in water - won't roll over causing mooring line to get wet. They are stackable when not in use. Lifting grips aid in handling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel/Water Separator, 5-7/32 x 4-1/4 In (BF1223-O)
- BALDWIN FILTERS Air Filter, 6-7/8 x 15-5/16 in. (PA3439-FN)
- STENS Air Filter Shop Pack 102-571-10 For Echo A226000473 (102-571-10)
- PROTO TORQUE ADAPTER 3/8DR 9/16 (PO5118)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring With Webbing Straps (GW-30)
- CAL-JUNE 12 Premium Mooring Buoy (4400)
- CAL-JUNE Jim-Buoy 511 Winter Spar Buoy 6" x 36" - White w Blue Reflective Tape (511)
- CAL-JUNE Jim-Buoy P17 Swimming Pool & Decorative Life Ring; 17" White (P-17)
- CAL-JUNE Jim-Buoy 421 Deluxe Foam Mooring Buoy 12" (421)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Webbing Straps (G-19)
- KENT SAFETY Rearming Kit w/Bobbin, 33g Gas Mass (136300-701-999-19)
- Cal-June Flotation Equipment