Shop All Flotation Equipment
Cal-June
Jim-Buoy Pendant Buoy - White With Blue Reflective Tape
Mfr # 4202-T-2 1/2
Zoro # G4551669
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White w/ blue band
- Tube Dia 2.5 in
- Dia 18 in
- Buoyancy 105 lbs
Product Information
- Brand Cal-June
- MFR # 4202-T-2 1/2
- Zoro # G4551669
- UPC # 53154042020
- Country of Origin Unknown
- Category Flotation Equipment
Details
Color | White w/ blue band |
Tube Dia | 2.5 in |
Dia | 18 in |
Buoyancy | 105 lbs |
Description
Shell is made of high density polyethylene and keeps mooring/pendant line dry. Protects boat from contact with mooring hardware. Stable in water - won't roll over causing mooring line to get wet. They are stackable when not in use. Lifting grips aid in handling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Sportsman Grille Guard (40-3785)
- DONALDSON Air Filter, Primary Duralite, C065003 (C065003)
- JABSCO 4" 250 CFM Flangemount Blower - 12V (35400-0000)
- BOSCH Dolly Wheel Kits (533873)
- CAL-JUNE Jim-Buoy 1123-24 Life Ring Rack For 24" Buoy (1123-24)
- CAL-JUNE 12 Premium Mooring Buoy (4400)
- CAL-JUNE Jim-Buoy Sea Anchor With Storage Pouch (927)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Rope Molded In (GW-X-20)
- CAL-JUNE 24" Mooring Buoy w/ 3" Tube (4403T3)
- CAL-JUNE 18" Mooring Buoy /2.5" Tube (4402T25)
- POLYFORM White "A" Series Buoy; 34" Dia. (79-949-431)
- Cal-June Flotation Equipment