Shop All Flotation Equipment
Cal-June
Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring with Webbing Str
Mfr # GO-20
Zoro # G4553540
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 in
- Color Orange
Product Information
- Brand Cal-June
- MFR # GO-20
- Zoro # G4553540
- UPC # 53154698203
- Country of Origin Unknown
- Category Flotation Equipment
Dimensions
Size | 20 in |
Details
Color | Orange |
Description
USCG approved. Manufactured under strict codes with solid; closed-cell plastic throughout. Soft; resilient to touch; and designed to be indestructible. Finest Sof-Tex surface resists weather and temperature extremes. Cleans easily with soap and water. Will not rot or mildew.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Halogen, 500W, T3, Double Ended Base, Double Ended (S3105)
- KEN-TOOL Application Chart Torque Socket (30199)
- POWERSTOP Z23Sport Ceramic Pad, Z23-888 (Z23-888)
- ZEROSTART Weatherproof Power Cord - 240V 15A, 7' 2.1M (8605122)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Rope Molded In (GW-X-24)
- CAL-JUNE Jim-Buoy Hard Shell U.S.C.G. Approved Life Ring (HS-20-O)
- CAL-JUNE Jim-Buoy P20 Swimming Pool & Decorative Life Ring; 20" White (P-20)
- CAL-JUNE Jim-Buoy Hard Shell U.S.C.G. Approved Life Ring (HS-24-O)
- CAL-JUNE Jim-Buoy P17 Swimming Pool & Decorative Life Ring; 17" White (P-17)
- CAL-JUNE Jim-Buoy 421 Deluxe Foam Mooring Buoy 12" (421)
- SEACHOICE Type IV USCGA Foam Throw Cushion - Camouflage, 15" x 15" (44910)
- Cal-June Flotation Equipment