Shop All Flotation Equipment
Cal-June
Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Rope Molded In
Mfr # GW-X-20
Zoro # G4547432
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 20 in
Product Information
- Brand Cal-June
- MFR # GW-X-20
- Zoro # G4547432
- UPC # 53154989202
- Country of Origin Unknown
- Category Flotation Equipment
Dimensions
Size | 20 in |
Details
Color | White |
Description
USCG approved.GX models have no straps to wear out and the rope is looped and securely bonded inside the molded core. Solid closed cell.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOATLIFE Teak Brite Powder Cleaner - Jumbo - 64oz (1185)
- GATES Flexible Coolant Hose(Heavy-Duty) - Lower, 26511 (26511)
- C.E. SMITH Panel Bracket, 8 in., UPC Label (10303G40)
- AGS - 3/8 Steel Compression to 5/16 Rubber - 1 per Bag (TR-410)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring with Webbing Str (GO-20)
- CAL-JUNE Jim-Buoy P20 Swimming Pool & Decorative Life Ring; 20" White (P-20)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Webbing Straps (GW-24)
- CAL-JUNE Jim-Buoy P17 Swimming Pool & Decorative Life Ring; 17" White (P-17)
- CAL-JUNE Jim-Buoy Sea Anchor With Storage Pouch (927)
- CAL-JUNE Jim-Buoy Sea Anchor With Storage Pouch (928)
- MUSTANG SURVIVAL Water Rescue Dry Suit, XL, Hi-Viz Ylw/Blk (MSD576-251-XL-101)
- Cal-June Flotation Equipment