Shop All Fire and Rescue Helmets
Cairns
Fire Helmet, Yellow, Modern
Mfr # 660CFSY
Zoro # G7265167
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension Ratchet
- Shell Material Fiberglass
- Fits Hat Size 6-3/8 to 8-3/8
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Includes Faceshield
Product Information
- Brand Cairns
- MFR # 660CFSY
- Zoro # G7265167
- UPC # 641817014936
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-3/8 to 8-3/8 |
Details
Item | Fire Helmet |
Suspension | Ratchet |
Shell Material | Fiberglass |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | Yellow |
Includes | Faceshield |
Standards | NFPA 1971-2000 |
Style | Modern |
Description
Fire Helmet, Modern, Yellow, Fiberglass Shell Material, Fits Hat Size 6-3/8 to 8-3/8, Nomex(R) Quick Release and Postman Slide Chin Strap, Ratchet Suspension, Includes Faceshield, Standards NFPA 1971-2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A16A3, Nitrile Exam Gloves, 4.5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Black (A16A31)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Z26 (470Z26)
- ZORO SELECT Reflective Marker, Clr/Wh, 48 H, PK10 (05-099-03-C)
- TILLMAN MIG Welding Gloves, Cowhide Palm, L, PR (1356L)
- KONG USA Mouse Work, Universal Size Yellow (99718AY02KK)
- KASK Zenith X2 Air Helmet - White (ZENX2AIR-WH)
- WALTER SURFACE TECHNOLOGIES Orbit Helmet BLK (BFFVX3-1800)
- ERB Americana Mega Ratchet Safety Helmets CAP STYLE: 4-PT NYLON SUSPENSION W/RATCHET ADJUSTMENT, Blue (19366)
- BULLARD Fire Helmet, Thermoglas(R)/Fiberglass, Red (AXFRD)
- FIRE-DEX Fire Helmet, Traditional, White (1910GF951)
- SKULLERZ BY ERGODYNE 8975V Anti-Fog Clear Lens White Class C Safety Helmet with Visor (8975V)
- Cairns Fire and Rescue Helmets