Shop All Fire and Rescue Helmets
Cairns
Fire Helmet, Red, Traditional
Mfr # 1010FSR
Zoro # G4182455
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suspension Ratchet
- Shell Material Fiberglass
- Fits Hat Size 6-3/8 to 8-3/8
- Chin Strap Nomex(R) Quick Release and Postman Slide
- Color Red
Product Information
- Brand Cairns
- MFR # 1010FSR
- Zoro # G4182455
- Country of Origin United States
- Category Fire and Rescue Helmets
Dimensions
Fits Hat Size | 6-3/8 to 8-3/8 |
Details
Item | Fire Helmet |
Suspension | Ratchet |
Shell Material | Fiberglass |
Chin Strap | Nomex(R) Quick Release and Postman Slide |
Color | Red |
Includes | Yellow Nomex(R) Ear/Neck Protector, Faceshield |
Style | Traditional |
Description
Fire Helmet, Traditional, Red, Fiberglass Shell Material, Fits Hat Size 6-3/8 to 8-3/8, Nomex(R) Quick Release and Postman Slide Chin Strap, Ratchet Suspension, Includes Yellow Nomex(R) Ear/Neck Protector, Faceshield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Welding Bib W Snaps 20 Length (38120MW)
- ERGODYNE White Class C Hard Hat Full Brim Vented (8973)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M, Gray/Black/Yellow, PR (MFG2-03-M)
- ZORO SELECT 2" x 12 White Magnetic Write-On Tag, Pk25 (9F113)
- CAIRNS Fire Helmet, Yellow, Modern (660CFSY)
- ERB Safety Kit, Clear, White Liberty Helment, eye protection, ear plugs, work gloves & S18R vest (18526)
- BULLARD Fire and Rescue Helmet, Blue, Modern (URXBL)
- BULLARD Fire Helmet, White, Thermoplastic (FHWHR)
- ERB Safety Kit, Smoke, White Liberty Helment, eye protection, ear plugs, work gloves & S18R vest (18528)
- KASK Work/Rescue Helmet, Lime Fluo (WHE00037-224)
- PETZL Vertex Vent ANSI Helmet - Yellow (VTVA-YL)
- Cairns Fire and Rescue Helmets