Shop All Breakroom & Cafeteria Tables
Cain
Round Breakroom Table, 48" W, 29" H, Cherry
Mfr # TB48RNDCH
Zoro # G0430451
original price:
$347.99
5% off
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$328.99
Free 30-Day Returns
Key Features
- Shape Round
- Width 48"
- Height 29"
- Tabletop Color Cherry
- Frame Material Steel
Product Information
- Brand Cain
- MFR # TB48RNDCH
- Zoro # G0430451
- UPC # 843532033807
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 48" |
Height | 29" |
Depth | 48" |
Size | 48" x 48" |
Details
Item | Breakroom Table |
Shape | Round |
Tabletop Color | Cherry |
Frame Material | Steel |
Type | Breakroom Table |
Color | Cherry |
Material | Thermal Fused Melamine Laminate (Table Top) |
Table Base Color | BLACK |
Description
Cain,48 In.,Rnd Breakroom Table,Cherry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 610 Contessa 18" Chair with Black Wrinkle Finish and Medium Maple Seat (61018BWMedMpl)
- ZORO SELECT Mini Blinds, 48" Lx 46" W, Alabaster, Vinyl (493N86)
- GLARO Umbrella Bags, PK1000 (UB1000)
- BAXTON STUDIO Bianca Walnut Wood Light Grey Ottoman (140-7551)
- CAIN Square Tables > Breakroom Tables > Cain Square Table & Chair Sets, 42 W, 42 L, 29 H, Maple (TB4242PL44GY)
- CAIN Square Tables > Breakroom Tables > Cain Square Table & Chair Sets, 36 W, 36 L, 29 H, Grey (TB3636GY44BK)
- CAIN Square Tables > Breakroom Tables > Cain Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB3030GY)
- CAIN Breakroom Table and Chair Set (TB36RNDAG44BK)
- CAIN Round Tables > Breakroom Tables > Cain Square & Round Tables, 36 W, 36 L, 29 H, Wood|Metal Top (TB36RNDCH)
- CAIN Square Tables > Breakroom Tables > Cain Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top (TB4242GY)
- REGENCY Square Cafe Table, 36" W, 36" L, 29" H, Laminated Melamine Top, Mahogany (TB3636MHBPBK)
- Cain Breakroom & Cafeteria Tables