Shop All Training & Computer Tables
Cain
Rectangle Tables > Training Tables > Cain Training Table & Chair Sets, 72 X 24 X 29, Maple
Mfr # MTRCT7224PL23BK
Zoro # G0433671
product price: $715.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$715.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72
- Length 24
- Height 29
- Tabletop Material Wood|Metal|Fabric
Product Information
- Brand Cain
- MFR # MTRCT7224PL23BK
- Zoro # G0433671
- UPC # 843532092194
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 72 |
Length | 24 |
Height | 29 |
Depth | 24" |
Size | 72" x 24" |
Details
Item | Tables > Training Tables > Cain Training Table & Chair Sets |
Shape | Rectangle |
Tabletop Material | Wood|Metal|Fabric |
Tabletop Color | Maple |
Frame Material | Steel |
Finish | Wood|Metal|Fabric |
Material | Thermal Fused Melamine Laminate (Table Top) |
Includes | (1) Training Table; (2) Nest Chairs |
Color | Maple; Black |
Type | Training Table |
Description
Whether you're planning a lounge, cafe, library, breakroom or restaurant, let the Cain Collection take you there. These versatile tables are at home in stylish cafe or coffee shop settings as well as training rooms. This set includes a 72-inch Cain training table and 2 Cadence Nesting Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Maple tabletop is double-sided and finished in Cherry on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. The stylish T-Base legs are constructed of tubular steel posts and solid steel T-Bases. Hidden adjustable glides on the bottom of the base keep the legs and tabletop level and are easy to adjust. Cadence nesting chairs can take you anywhere. A breathable mesh back conforms to users' needs and the seat flips up to provide a unique nesting option. The stylish silver base features four casters for easy mobility and the seat is upholstered with a lasting black fabric. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Cain tables are backed by a 10-Year Limited Manufacturer's Warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Rockefeller Dresser, Off White and Nature (103GMC3)
- TRUE COLORS True Color Burgundy Wash Cloths , 12PK (WASH-BURGUNDY)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Storage Drawers, Espresso (AJJP10P0)
- PROSOURCE Leg Tip Plastic 1/2 Inch White (FE-50611-PS)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 42 X 24 X 29, Wood|Metal Top, Mahogany (MTRCT4224MH)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 60 X 24 X 29, Wood|Metal Top, Cherry (MTRCT6024CH)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Maple (MTRCT4824PL)
- CAIN Rectangle Tables > Training Tables > Cain Training Table & Chair Sets, 72 X 24 X 29, Cherry (MTRCT7224CH47BK)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 60 X 24 X 29, Wood|Metal Top, Grey (MTRCT6024GY)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 60 X 24 X 29, Wood|Metal Top, Maple (MTRCT6024PL)
- REGENCY RectangleKobe Flip Top Tables, 72X24X29, Wood, MetalTop, Mahogany (MKFT7224MH)
- Cain Office & School Tables