Shop All Welding Jackets
Caiman
Welding Jacket, 4XL, Navy, 60" to 62" Chest
Mfr # 3000-9
Zoro # G2148476
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 32 in
- Color Navy
- Material Cotton
- Standards NFPA 2112
- Closure Type Hook-and-Loop
Product Information
- Brand Caiman
- MFR # 3000-9
- Zoro # G2148476
- UPC # 710927300090
- Country of Origin China
- Category Welding Jackets
Dimensions
Size | 4XL |
Length | 32 in |
Fits Chest Size | 60 in to 62 in |
Minimum Chest Size | 60 in |
Maximum Chest Size | 62 in |
Details
Item | Welding Jacket |
Color | Navy |
Material | Cotton |
Standards | NFPA 2112 |
Closure Type | Hook-and-Loop |
Cuff Styles | Adjustable with (2) Buttons |
Fabric Weight | 9 oz |
Heat Protection Type | Flame-Resistance, Welding |
Features | and Scratchless Hook-N-Loop Closure, Extended Tail for Added Coverage and Protection, for Extended Coverage and Protection, Large Inside Pocket and Soap Stone Pocket on Upper Arm, Snap Button Wrists, Stand-Up Collar with Raised Back, Underarm Gussets |
Collar Style | Stand-Up |
Total Number of Pockets | 1 |
Description
Closure Type Hook-and-Loop, Collar Style Stand-Up, Color Navy, Fabric Weight 9 oz, Features and Scratchless Hook-N-Loop Closure, Extended Tail for Added Coverage and Protection, for Extended Coverage and Protection, Large Inside Pocket and Soap Stone Pocket on Upper Arm, Snap Button Wrists, Stand-Up Collar with Raised Back, Underarm Gussets, Heat Protection Type Flame-Resistance, Welding, Length 32 in, Material Cotton, Maximum Chest Size 62 in, Minimum Chest Size 60 in, Size 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco Insulated Buffalo Leather Driver’s Gloves (81HK-L)
- FRED SILVER Convex Security Mirror (PLXR-P-30-T)
- PYRAMEX Safety Visor, Clear, HGBR Sold Separate (S1020)
- HAWS Deck Mounted Eyewash Station No Bowl (7610)
- CAIMAN Welding Jacket, M, Navy, 40" to 42" Chest (3000-4)
- CAIMAN Welding Jacket, 5XL, Navy, 64" to 66" Chest (3000-0)
- CAIMAN Welding Jacket, L, Navy, 44" to 46" Chest (3000-5)
- CAIMAN Welding Jacket, 2XL, Navy, 52" to 54" Chest (3000-7)
- CAIMAN Welding Jacket, XL, Navy, 48" to 50" Chest (3000-6)
- CAIMAN Welding Jacket, S, Navy, 36" to 38" Chest (3000-3)
- LINCOLN ELECTRIC Welding Jacket, Black, XL, 33 in. L (KH808XL)
- Caiman Welding Protection