Shop All Welding Gloves
Caiman
Welding Gloves, TIG, 2XS/5, PR
Mfr # 1600-5
Zoro # G4074089
product price: $17.49
/pr
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Glove Cut Gunn - Full Back
- Color White
- Palm Material Goatskin
- Glove Back Material Goatskin
Product Information
- Brand Caiman
- MFR # 1600-5
- Zoro # G4074089
- UPC # 710927160052
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 4 in |
Description
Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size L, Color White, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Neutral Liquid Solidifier, 15 lb. (670015)
- AZUSA SAFETY 4-mil Powder-Free Black Nitrile Exam Gloves, Textured Fingertips, Medium, 100 Pack (ND4020)
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-3-1-10)
- 212 PERFORMANCE Stick Welding Gloves, Premium Leather Palm, L, PR (ARCSTK-00-010)
- CAIMAN Welding Gloves, TIG, XL/10, PR (1600-6)
- CAIMAN Welding Gloves, TIG, M/8, PR (1600-4)
- CAIMAN Welding Gloves, TIG, S/7, PR (1600-3)
- CAIMAN Caiman 607-1868-XL Caiman Revolution Welding Gloves For Multi-Task-Tig Welding; Revolution Goat Tig Glv Xl (607-1868-XL)
- CAIMAN Welding Gloves, Stick, 2XS/5, PR (1816-5)
- CAIMAN MIG/Stick Welding Gloves, Deerskin Palm, L, PR (1878-5)
- AZUSA SAFETY White Goatskin Leather TIG Welding Gloves with Yellow 4" Split Leather Cuff, L (WTIG)
- Caiman Welding Gloves