Caiman

Welding Gloves, Stick, XL/10, PR


product price: $42.19
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Leather Grade A
  • Color Black
  • Thumb Style Wing
  • Stitching Material Kevlar(R)
  • Leather Palm Process Split
See all product information

Product Information

Dimensions

Glove Size XL
Cuff Length 14 in

Description

Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Deerskin, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size XL, Color Black, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.