Shop All Welding Gloves
Caiman
Welding Gloves, Stick, 2XL/11, PR
Mfr # 1810-7
Zoro # G3158954
product price: $23.15
/pr
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Back Material Cowhide
- Glove Leather Grade A
- Cuff Material Cowhide
- Color Tan
- Stitching Material Kevlar(R)
Product Information
- Brand Caiman
- MFR # 1810-7
- Zoro # G3158954
- UPC # 710927181071
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | 2XL |
Cuff Length | 4 in |
Description
Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Keystone, Glove Cut Gunn - Full Back, Glove Size 2XL, Color Tan, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID A.R.C.™ M01 Class 0 Yellow Rubber Electrical Insulating Gloves, 9 (M-0-11-Y-9)
- PIP Ambi-dex Turbo, Nitrile Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (63-332PF/M)
- OBERON Rubber Electrical Gloves, Size 10 (RG-B-C0-R11-10)
- DICKIES Short Sleeve Polo, Dark Navy Smoke, L (LS66NS RG L)
- CAIMAN Welding Gloves, TIG, 2XS/5, PR (1600-5)
- CAIMAN TIG Welding Gloves, Deerskin Palm, M, PR (1864-4)
- CAIMAN Welding Gloves, Stick, XL/10, PR (1816-6)
- CAIMAN Welding Gloves, PR (1864-4)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, XL, PR (1434-6)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, Universal, PR (1512)
- TILLMAN MIG/TIG Welding Gloves, Large, Straight Thumb, Gauntlet Cuff, Premium, Brown Cowhide, 1 Pair (48L)
- Caiman Gloves & Hand Protection