Caiman

Welding Gloves, PR


product price: $15.39
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Stitching Material Kevlar(R)
  • Palm Material Goatskin
  • Cuff Material Cowhide
  • Glove Cut Gunn - Full Back
  • Color Gold
See all product information

Product Information

Dimensions

Glove Size S
Cuff Length 4 in

Description

Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size S, Color Gold, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.