Shop All Welding Gloves
Caiman
TIG Welding Gloves, Cowhide Palm, M, PR
Mfr # 1828-4
Zoro # G4508402
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9
- Lining Material Fleece
- Glove Length 9 in
- Design US Patented 3-D Kontour(TM) Pattern with Fourchettes
- Use Multi-Task and Light Duty Welding
Product Information
- Brand Caiman
- MFR # 1828-4
- Zoro # G4508402
- UPC # 710927182849
- Country of Origin China
- Category Welding Gloves
Dimensions
Length | 9 |
Glove Length | 9 in |
Glove Size | M |
Cuff Length | 2.5 in |
Description
Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 9 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Beige, Cuff Safety, Glove Size M, Hand Left and Right, Color Gold, Cuff Material Cowhide, Design US Patented 3-D Kontour(TM) Pattern with Fourchettes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 20" Wx14" H, 0.004" Thickness, 478D28 (478D28)
- GEMPLERS 2 Piece Rainsuit W/Hood, Green, L (167460-RSLG)
- CONDOR Reading Glasses, +1.5, Clear, Polycarbonate (2VKZ6)
- ORAFOL 12''X18'' No Dumping Violators will be Prosecuted Sign, Alum .080, Laminated, Oralite 5900 Reflective (SD4000085)
- CAIMAN TIG Welding Gloves, Cowhide Palm, L, PR (1828-5)
- CAIMAN TIG Welding Gloves, Cowhide Palm, XL, PR (1828-6)
- CAIMAN Caiman 607-1812-L RHd Weld Glove Large (607-1812-L)
- CAIMAN MIG Welding Gloves, Cowhide Palm, XL, PR (1869-6)
- CAIMAN MIG/Stick Welding Gloves, Elkskin Palm, L, PR (1485-5)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, L (1504-3)
- CAIMAN MIG/Stick Welding Gloves, Deerskin Palm, L, PR (1878-5)
- Caiman Welding Gloves