Shop All Mechanics Gloves
Caiman
Hi-Vis Mechanics Gloves, M, Yellow/White, Mesh/Neoprene
Mfr # 2980-4
Zoro # G4508341
product price: $16.95
/pr
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/White
- Application Utility, Material Handling, Construction, General Work
- Palm Material Goat Grain Leather
- Palm Construction Internal Padding
- Back Material Mesh/Neoprene
Product Information
- Brand Caiman
- MFR # 2980-4
- Zoro # G4508341
- UPC # 710927298045
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | M |
Details
Item | Hi-Vis Mechanics Gloves |
Color | Yellow/White |
Application | Utility, Material Handling, Construction, General Work |
Palm Material | Goat Grain Leather |
Palm Construction | Internal Padding |
Back Material | Mesh/Neoprene |
Finger Style | Full |
Closure Type | hook-and-loop |
Cuff | Neoprene |
Minimum Temperature | Not Rated |
Sold As | Pair |
Glove Palm Material | Goatskin |
Knuckle Protection Material | Neoprene |
Description
Mechanics Gloves, Palm Material Goatskin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK White And Green Signaling Tape 18M (138062)
- FLAME SHIELD 6 gal Red HDPE Gas Can Gasoline (6610)
- BRADY Bilingual Sign, 10X7", Black/Yellow, 125445 (125445)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640ND)
- CAIMAN Hi-Vis Mechanics Gloves, 2XL, Yellow/White, Mesh/Neoprene (2980-7)
- CAIMAN Hi-Vis Mechanics Gloves, L, Yellow/White, Mesh/Neoprene (2980-5)
- CAIMAN Hi-Vis Mechanics Gloves, S, Yellow/White, Mesh/Neoprene (2980-3)
- CAIMAN Caiman 607-2980-L Mech Glv Hi-Vis Goat Grain Palm (607-2980-L)
- CAIMAN Hi-Vis Mechanics Gloves, XL, Yellow/White (2919 XL)
- CAIMAN Hi-Vis Mechanics Gloves, L, Yellow/White (2919 L)
- MCR SAFETY Mechanics Gloves, XL, Black (935CHXL)
- Caiman Mechanics Gloves