Shop All Mechanics Gloves
Caiman
Hi-Vis Mechanics Gloves, 2XL, Yellow/White, Mesh/Neoprene
Mfr # 2980-7
Zoro # G4508375
product price: $16.95
/pr
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/White
- Application Utility, Material Handling, Construction, General Work
- Palm Material Goat Grain Leather
- Palm Construction Internal Padding
- Back Material Mesh/Neoprene
Product Information
- Brand Caiman
- MFR # 2980-7
- Zoro # G4508375
- UPC # 710927298076
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Hi-Vis Mechanics Gloves |
Color | Yellow/White |
Application | Utility, Material Handling, Construction, General Work |
Palm Material | Goat Grain Leather |
Palm Construction | Internal Padding |
Back Material | Mesh/Neoprene |
Cuff | Neoprene |
Closure Type | hook-and-loop |
Finger Style | Full |
Sold As | Pair |
Minimum Temperature | Not Rated |
Glove Palm Material | Goatskin |
Knuckle Protection Material | Neoprene |
Description
Mechanics Gloves, Palm Material Goatskin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Single Station Battery Charger Kit (TR-641N)
- BASIC Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (Blk5NitrileXLC)
- STRANCO Die Cut Letter Label, K (DBV-SINGLE-6-K)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, M (CCW2-03-M)
- CAIMAN Hi-Vis Mechanics Gloves, L, Yellow/White, Mesh/Neoprene (2980-5)
- CAIMAN Hi-Vis Mechanics Gloves, M, Yellow/White, Mesh/Neoprene (2980-4)
- CAIMAN Hi-Vis Mechanics Gloves, S, Yellow/White, Mesh/Neoprene (2980-3)
- CAIMAN Caiman 607-2950-XL Mechanic Glove Synthetic Leather - XL (607-2950-XL)
- CAIMAN Hi-Vis Mechanics Gloves, S, Yellow/White (2919 S)
- CAIMAN Mechanic Glove Silicon Grip - Large (607-2951-L)
- MCR SAFETY Hi-Vis Mechanics Gloves, XL, Lime/Green/Red, Spandex Lime Fabric/TPR (PD2901XL)
- Caiman Gloves & Hand Protection