Shop All Welding Aprons
Caiman
Flame-Resistant Apron, Cotton, Navy, 36" L
Mfr # 3002-1
Zoro # G2148503
original price:
$18.95
5% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- Length 36 in
- Color Navy
- Material Cotton
- Closure Type Comfort Strap(TM)
Product Information
- Brand Caiman
- MFR # 3002-1
- Zoro # G2148503
- UPC # 710927300212
- Country of Origin China
- Category Welding Aprons
Dimensions
Length | 36 in |
Width | 26 3/4 in |
Details
Item | Flame-Resistant Apron |
Color Family | Blue |
Color | Navy |
Material | Cotton |
Closure Type | Comfort Strap(TM) |
Standards | NFPA 2112 |
Fabric Weight | 9 oz |
Number of Pockets | 2 |
Features | Flame Resistant |
Apron Type | Bib Apron |
Description
Apron Type Bib Apron, Color Navy, Fabric Weight 9 oz, Features Flame Resistant, Length 36 in, Material Cotton, Number of Pockets 2, Standards NFPA 2112, Width 26 3/4 in, Flame-Resistant Apron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 14 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0414BL)
- OPTX2020 PeelAway Magnifying Lenses, +1.5, Clear, PR (OPT+150)
- FALLTECH Leading-Edge Self Retracting Lifeline, 9 ft., Gray (83909SP3)
- MECHANIX WEAR Mechanics Gloves, L, Brown, DuraHide Leather (LD-C75-010)
- MAGID Weld Pro 24 x 42 FR Leather Split Leg Apron (1041T42BR)
- TILLMAN 36In Ack Bib Splt Apron (8536)
- STEINER Welding Bib Apron, Leather, 36 x 24 In (92165)
- 2W INTERNATIONAL Heavy Duty Apron, Yellow (3547)
- STEINER Cowhide Welding Split Leg Bib Apron, 48" (82172)
- STEINER Welding Bib Apron, 24In L x 42In W (92166)
- MCR SAFETY Leather Welding Waist Apron 24X 18 (38318MW)
- Caiman Welding Protection