Shop All Cold Weather Gloves
Caiman
Cold Protection Gloves, Heatrac Lining, XL
Mfr # 2394-6
Zoro # G8598353
product price: $11.55
/pr
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction Internal Padding
- Closure Type Snap Button
- Finger Style Full Finger
- Cuff Shirred Elastic
- Stitching Material Polyester
Product Information
- Brand Caiman
- MFR # 2394-6
- Zoro # G8598353
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Length | 10 in |
Size | XL ( 10 ) |
Glove Size | XL |
Cuff Length | 2 in |
Glove Length | 10 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Heatrac(R), Cuff Style Shirred Slip-On, Glove Liner Material Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature 10 Degrees F, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (ZRF2X5RD)
- GUARDIAN EQUIPMENT All-Stainless Steel Emergency Eyewash/shower (G1991HFC)
- ULTRATECH Gutter Guard, 144 In. L, 9 In. W (9322)
- LYLE All Way Traffic Sign, 6 in Height, 18 in Width, Aluminum, Horizontal Rectangle, English (T1-2807-HI_18x6)
- CAIMAN Cold Protection Gloves, Heatrac Lining, L (2394-5)
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (2394-4)
- CAIMAN Cold Protection Gloves, Heatrac Lining, S (2394-3)
- CAIMAN Cold Protection Gloves, Heatrac Lining, 2XL (2960-7)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (2960-6)
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, XL (1353-6)
- PIP Cold Protection Gloves, Thermax Lining, M, 12PK (41-001M)
- Caiman Gloves & Hand Protection