Shop All Cold Weather Gloves
Caiman
Cold Protection Gloves, Heatrac Lining, M
Mfr # 1352-4
Zoro # G7447072
product price: $12.49
/pr
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Palm Material Cowhide Leather
- Lining Heatrac
- Palm Construction Reinforced
- Length 11"
Product Information
- Brand Caiman
- MFR # 1352-4
- Zoro # G7447072
- UPC # 710927135241
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Length | 11" |
Size | M ( 8 ) |
Glove Size | M |
Cuff Length | 2 1/2 in |
Glove Length | 12 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Glove Length 12 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Heatrac(R), Glove Liner Material Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature -20 Degrees F, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rpr Ord Tag, 7 x 4 In, Bk/R, ISO 9001, PK10 (2RMU8)
- BROTHER Pre Cut Label Stock Roll (BMSLT35OR)
- PLASTICS R UNIQUE Speed Bump, End Caps, Plastic, 12", PR (12" SB END CAP-SPIKES)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-801 (T-801)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (1352-6)
- CAIMAN Cold Protection Gloves, Heatrac Lining, L (1352-5)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (1354-6)
- CAIMAN Cold Protection Gloves, Heatrac Lining, 2XL (2960-7)
- CAIMAN Cold Protection Gloves, Heatrac Lining, S (1354-3)
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (2390-4)
- CESTUS Work Gloves , C-13 cut-resistant & insulated Glove PR (C-13 - 2XL)
- Caiman Cold Weather Gloves