Shop All Cold Weather Gloves
Caiman
Cold Protection Gloves, Heatrac Lining, 2XL
Mfr # 2390-7
Zoro # G8598301
product price: $17.19
/pr
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Goatskin Leather
- Lining Heatrac
- Palm Construction Sock-lining
- Length 10"
Product Information
- Brand Caiman
- MFR # 2390-7
- Zoro # G8598301
- UPC # 710927239079
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Length | 10" |
Size | 2XL ( 11 ) |
Glove Size | 2XL |
Cuff Length | 2 in |
Glove Length | 10 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Heatrac(R), Cuff Style Shirred Slip-On, Glove Liner Material Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature 10 Degrees F, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 2 in W, Outdoor, Purple (M7C-2000-595-PL)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4027-XXL (11))
- 5.11 Taclite Pro Pants, 38, Battle Brown (74273)
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (70-215)
- CAIMAN Cold Protection Gloves, Heatrac Lining, S (2390-3)
- CAIMAN Cold Protection Gloves, Heatrac Lining, L (2390-5)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (2390-6)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XS (2394-2)
- CAIMAN Insulated Glove, L, PR (2396-5)
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, XL (2991-6)
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, XL (2023X-XL (10))
- Caiman Gloves & Hand Protection