Shop All Bathroom Sinks
Cahaba
Sink, Undrmt, 17", Glazed Porcelain Oval
Mfr # CA425V15-W
Zoro # G0188554
product price: $85.50
/ea
Free Shipping & Returns
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Vitreous China
- Mounting Type Drop-In
- Overall Length 14 in.
- Overall Width 17 in.
- Overall Height 7-1/2 in.
Product Information
- Brand Cahaba
- MFR # CA425V15-W
- Zoro # G0188554
- UPC # 816242023253
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 14 in. |
Overall Width | 17 in. |
Overall Height | 7-1/2 in. |
Details
Item | Bathroom Sink |
Body Material | Vitreous China |
Mounting Type | Drop-In |
Weight | 15 lbs. |
Gauge | 20 |
No. of Bowls | 1 |
Description
Sink,Undrmt,17 In.,Glazed Porcelain Oval
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Carlon 3/4 In. PVC LL Access Fitting (E984ECTN)
- CHRONOMITE LABS Safety Elec Tnkless Water Heater, 480V (ER-42H/480_3P)
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PN-4)
- NOSHOK Needle valve, 1/2" NPT FxF, Stain (404-FFS)
- CAHABA Mira 36" x 22" Vanity White, Carra (CA101009)
- CAHABA Sink, Undrmt, 19-1/4", Glazed Porcelain O (CA425V17-W)
- CAHABA Sink, Undrmt, 21", Glazed Porcelain Trou (CA425T18-W)
- CAHABA Napoli Granite Vanity Top/4", Spread (CAVT0155)
- CANTRIO KONCEPTS Cantrio Koncepts PS-106 Vitreous China Rectangular Bathroom Sink (PS-106)
- KOHLER Memoirs Self-Rimming Lavatory With 8 (2241-8-NY)
- KOHLER Devonshire 24" Pedestal Bathroom Sink With 4" Centerset Faucet Holes (2286-4-96)
- Cahaba Bathroom Sinks