Shop All Kitchen Sinks
Cahaba
Sink, Dual Mount 33" x 20-7/8" Quartz
Mfr # CA344SB33-G
Zoro # G7133391
product price: $486.00
/ea
Free Shipping & Returns
$486.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Engineered Quartz
- Mounting Type Drop-In
- Overall Length 2-7/8 in.
- Overall Width 33 in.
- No. of Bowls 1
Product Information
- Brand Cahaba
- MFR # CA344SB33-G
- Zoro # G7133391
- UPC # 816242024700
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 2-7/8 in. |
Overall Width | 33 in. |
Overall Height | 9-4/9 in. |
Details
Item | Kitchen Sink |
Body Material | Engineered Quartz |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Includes | Mounting Hardware, Drain Assembly, Cutout Template |
Weight | 43 lbs. |
Description
Sink,Dual Mount 33 In. x 20-7/8 In. Quartz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 34965 InnerOuter Reamer, 14 to 112 in (34965R)
- RIDGID Ridgid® Model No. 103 Close Quarters Tubing Cutter, 1/8"-5/8" Capacity (32975)
- ZURN Lever Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z831R1-XL-3M)
- PARKER 24V-Dc 116Psi Pneumatic Solenoid Valve (P2S-EW362ES5)
- CAHABA Drop-In 33" 20 Ga. Stainless Steel Ut (CA113SB33)
- CAHABA Sink, Undrmt, 32-1/2" x 20" Quartz Ki (CA324233-B)
- CAHABA Sink, Dual Mount 33" x 20-7/8" Quartz (CA344SB33-A)
- CAHABA Sink, Dual Mount 21-2/3" x 17" Quartz (CA344SB22-A)
- CAHABA Sink, Undrmt, 32" Radius Corner 16 ga. S (CA221SB32)
- CAHABA Sink, Dual Mount 33" x 22" Quartz (CA344133-G)
- ROHL Shaws Lancaster Single Bowl Undermount Or Drop Fireclay Sink In White (RC1515WH)
- Cahaba Kitchen Sinks