Shop All Kitchen Sinks
Cahaba
Sink, Dual Mount 33" x 20-7/8" Quartz
Mfr # CA344SB33-A
Zoro # G7128062
product price: $486.00
/ea
Free Shipping & Returns
$486.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Engineered Quartz
- Mounting Type Drop-In
- Overall Length 2-7/8 in.
- Overall Width 33 in.
- No. of Bowls 1
Product Information
- Brand Cahaba
- MFR # CA344SB33-A
- Zoro # G7128062
- UPC # 816242024694
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 2-7/8 in. |
Overall Width | 33 in. |
Overall Height | 9-4/9 in. |
Details
Item | Kitchen Sink |
Body Material | Engineered Quartz |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Includes | Mounting Hardware, Drain Assembly, Cutout Template |
Weight | 43 lbs. |
Description
Sink,Dual Mount 33 In. x 20-7/8 In. Quartz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING 5 " Nickel Bronze Adjustable Floor Drain Strainer (A06NB)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (AAB00004)
- NANTUCKET SINKS 36 Inch Double Bowl Farmhouse Fireclay Sink with Drains and Grids (T-FCFS36-DBL)
- EVERFLOW Flanged Sink Tailpiece for Tubular Drain Applications, 20GA Brass 1-1/2"x8" (2238-20)
- CAHABA Sink, Undrmt, 32" Radius Corner 16 ga. S (CA221SB32)
- CAHABA Sink, Undrmt, 32-1/2" x 20" Quartz Ki (CA324233-B)
- CAHABA Sink, Dual Mount 33" x 20-7/8" Quartz (CA344SB33-G)
- CAHABA Sink, Undrmt, 23", Radius Corner 16 ga. S (CA221SB23)
- CAHABA Sink, Dual Mount 21-2/3" x 17" Quartz (CA344SB22-A)
- CAHABA Drop-In 33" 20 Ga. Stainless Steel Ut (CA113SB33)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1919651)
- Cahaba Kitchen Sinks