Shop All Kitchen Sinks
Cahaba
Sink, Dual Mount 21-2/3" x 17" Quartz
Mfr # CA344SB22-A
Zoro # G7131991
product price: $416.25
/ea
Free Shipping & Returns
$416.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Engineered Quartz
- Mounting Type Drop-In
- Overall Length 16-7/8 in.
- No. of Bowls 1
- Overall Width 21-2/3 in.
Product Information
- Brand Cahaba
- MFR # CA344SB22-A
- Zoro # G7131991
- UPC # 816242024632
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 16-7/8 in. |
Overall Width | 21-2/3 in. |
Overall Height | 7-7/8 in. |
Details
Item | Kitchen Sink |
Body Material | Engineered Quartz |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Includes | Mounting Hardware, Drain Assembly, Cutout Template |
Weight | 23 lbs. |
Description
Sink,Dual Mount 21-2/3 In. x 17 In. Quartz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 3/8" Pipe Size (6RCU3)
- KOHLER Flush Valve Seal, 2 11/16x1 15/64x1/8 in. (K-1131496)
- ZORO SELECT 2" Malleable Iron 45 Degree Elbow Class 300 (1LBV9)
- LEGEND VALVE 1" BLACK 45 STREET ELBOW (350-065)
- CAHABA Sink, Dual Mount 33" x 20-7/8" Quartz (CA344SB33-G)
- CAHABA Sink, Dual Mount 33" x 22" Quartz (CA344133-G)
- CAHABA Sink, Undrmt, 23", Radius Corner 16 ga. S (CA221SB23)
- CAHABA Sink, Dual Mount 33" x 20-7/8" Quartz (CA344SB33-A)
- CAHABA Drop-In 33" 20 Ga. Stainless Steel Ut (CA113SB33)
- CAHABA Sink, Undrmt, 32" Radius Corner 16 ga. S (CA221SB32)
- RUVATI 33" Apron-Front Farmhouse Kitchen SinkGunmetal Black Matte SS Sgl Bowl (RVH9733BL)
- Cahaba Kitchen Sinks