Shop All Bathroom Sinks
Cahaba
Napoli Granite Vanity Top/4", Spread
Mfr # CAVT0155
Zoro # G8336414
Free Shipping & Returns
$413.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Granite
- Mounting Type Undermount
- Overall Length 19 in.
- Overall Width 37 in.
- Overall Height 8-1/4 in.
Product Information
- Brand Cahaba
- MFR # CAVT0155
- Zoro # G8336414
- UPC # 600150928324
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 19 in. |
Overall Width | 37 in. |
Overall Height | 8-1/4 in. |
Details
Item | Vanity Top |
Body Material | Granite |
Mounting Type | Undermount |
Weight | 74 lbs. |
No. of Bowls | 2 |
Includes | Mounting Hardware |
Description
Napoli Granite Vanity Top/4 In.,Spread
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN (K) (-4F) 2.2GPM VR FEMALE LAMINAR OUTLET, 3/4-27 F (WHITE) (G62621)
- AQUATROL Adjustable Relief Valve, 2 In, 100 psi (69F1A1M2U1-100)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1" Wall (692378)
- MOEN Electronic Flush Valve 3/4" Urinal (8315AC05)
- CAHABA Sink, Undrmt, 17", Glazed Porcelain Oval (CA425V15-W)
- CAHABA Mira 36" x 22" Vanity White, Carra (CA101009)
- CAHABA Sink, Undrmt, 19-1/4", Glazed Porcelain O (CA425V17-W)
- CAHABA Sink, Undrmt, 21", Glazed Porcelain Trou (CA425T18-W)
- CASTELLO USA Pyramid 24” Solid Surface Wall-Mounted Bathroom Sink in White (CB-GM-2053-24)
- FAUCETURE EVSPCC1 1/2" Round Tempered Glass Vessel Sink, Clear (EVSPCC1)
- KOHLER Kohler, Sink, Rect, 17-5/8inx13inx7-1/2in (K-2355-0)
- Cahaba Bathroom Sinks