Shop All Bathroom Sinks
Cahaba
Mira 36" x 22" Vanity White, Carra
Mfr # CA101009
Zoro # G8341515
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,382.25
Free 30-Day Returns
Key Features
- Body Material Wood
- Mounting Type Freestanding
- Overall Length 21-7/8 in.
- Overall Width 36 in.
- Overall Height 34-1/2 in.
Product Information
- Brand Cahaba
- MFR # CA101009
- Zoro # G8341515
- UPC # 828796020688
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 21-7/8 in. |
Overall Width | 36 in. |
Overall Height | 34-1/2 in. |
Details
Item | Vanity |
Body Material | Wood |
Mounting Type | Freestanding |
Weight | 154.3 lbs. |
No. of Bowls | 2 |
Includes | Cabinet Hardware |
Description
Mira 36 In. x 22 In. Vanity White,Carra
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline Single Union (7030201)
- FLASH FURNITURE 15" L, Plastic, Aluminum, Navy Quick Release Bath Chair (DC-HY3523L-NV-GG)
- MOEN Handle Cap Kit (114324WR)
- ROHL Vincent Bath Towel Ring In Satin Nickel (VIN4STN)
- CAHABA Sink, Undrmt, 17", Glazed Porcelain Oval (CA425V15-W)
- CAHABA Sink, Undrmt, 21", Glazed Porcelain Trou (CA425T18-W)
- CAHABA Sink, Undrmt, 19-1/4", Glazed Porcelain O (CA425V17-W)
- CAHABA Napoli Granite Vanity Top/4", Spread (CAVT0155)
- ELKAY Sink, Bowl (D225193)
- ANZZI Jonas Vessel Sink in Frosted Blue (S122)
- KOHLER Brenham Shroud/Lavatory, 1 Hole (1999-1-0)
- Cahaba Bathroom Sinks