Shop All Bathroom Vanities with Tops
Cahaba
Juniper 60" Dove Gray Double Vanity
Mfr # CA101015
Zoro # G4434546
product price: $2,827.50
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,827.50
Free 30-Day Returns
Key Features
- Length 21 in.
- Width 6 in.
- Height 34-1/2 in.
- Material Wood
- Weight 282.2 lbs.
Product Information
- Brand Cahaba
- MFR # CA101015
- Zoro # G4434546
- UPC # 828796020749
- Country of Origin China
- Category Bathroom Vanities with Tops
Dimensions
Length | 21 in. |
Width | 6 in. |
Height | 34-1/2 in. |
Details
Item | Vanity |
Material | Wood |
Weight | 282.2 lbs. |
Description
Juniper 60 In. Dove Gray Double Vanity
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRAZZO-WARE 24 W x 24 L x 12 in H, Terrazzo, Mop Sink (TNC-24)
- LEGEND VALVE 3/4 X 1 T4325 NL IPS PAK X CTS (313-256NL)
- DANCO EZ Drain Cover, Metal, Chrome (10528)
- BANJO T-Line Stainer, 1-1/4", FNPT, 30 Mesh (LST125-30)
- CAHABA Juniper 48" Vanity White, Cultured Ma (CA101011)
- CAHABA Juniper 36" Vanity Dove Gray, Culture (CA101013)
- CAHABA Juniper 48" Vanity Dove Gray, Culture (CA101014)
- CAHABA Juniper 24" x 21" Vanity White, Cu (CA101016)
- CAHABA Juniper 36" Vanity White, Cultured Ma (CA101010)
- LEGION FURNITURE Legion Furniture WLF9024-B 24 in. Kd Blue Sink Vanity (WLF9024-B)
- BASICWISE Black Modern Wooden Dressing Table with Drawer, Mirror and Shelves for The Dining Room, Entryway (QI004241L.BK)
- Cahaba Bathroom Vanities with Tops