Shop All Bar Sink Faucets
Cahaba
Gooseneck 1-Handle Bar Faucet in Chrome
Mfr # CA6114CP
Zoro # G0468588
product price: $159.75
/ea
Free Shipping & Returns
$159.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Mounting Freestanding
- Height 14-3/5 in.
- Body Material Stainless Steel
- Includes Mounting Hardware
Product Information
- Brand Cahaba
- MFR # CA6114CP
- Zoro # G0468588
- UPC # 816242025042
- Country of Origin China
- Category Bar Sink Faucets
Dimensions
Height | 14-3/5 in. |
Details
Item | Bar Faucet |
Finish | White |
Mounting | Freestanding |
Body Material | Stainless Steel |
Includes | Mounting Hardware |
Description
Gooseneck 1-Handle Bar Faucet in Chrome
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 1" x 1/2" (79320)
- HARVEY Wax Ring-Flange Toilet (001005-24)
- APACHE Reinforced Vinyl Tubing - Shrink Wrapped Coil w/ Label 3/8" I.D. x 25' (15010978)
- KOHLER Components 36" Grab Bar (25161-BN)
- KINGSTON BRASS Bar Faucet, Polished Brass (KS2492BL)
- MOEN COMMERCIAL Manual, 4" Mount, 2 Hole Gooseneck Bar Faucet (8279)
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (350-E35-317XKABCP)
- KOHLER Artifacts Gentleman'S Bar Faucet (99268-BL)
- JONES STEPHENS Oil Rubbed Bronze Bar Tap Faucet (B70007)
- MOEN Spot Resist Stainless One-Handle Bar Faucet (5622SRS)
- NEWPORT BRASS Prep/Bar Faucet in Antique Copper (2470-5203/08A)
- Cahaba Kitchen Faucets & Accessories