Shop All Washroom Accessories
Cahaba Classics
Offset Brass Bath Supplies in Polished C
Mfr # CCLDOSLCP
Zoro # G9153810
product price: $105.00
/ea
Free Shipping & Returns
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2-3/8 in.
- Overall Height 24 in.
- Mounting Tub Wall Mount
- Ring Width 3 in.
- Material Solid Brass
Product Information
- Brand Cahaba Classics
- MFR # CCLDOSLCP
- Zoro # G9153810
- UPC # 028553172302
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 2-3/8 in. |
Overall Height | 24 in. |
Ring Width | 3 in. |
Details
Item | Supply Lines |
Mounting | Tub Wall Mount |
Finish | Polished Chrome |
Material | Solid Brass |
Weight Capacity | 2 lbs. |
Description
Offset Brass Bath Supplies in Polished C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Three Bolt, 8 In, 304SS (330-149)
- BRASSCRAFT Stem, Hot/Cold, MOEN Faucets (ST1900 B)
- ASI GLOBAL PARTITIONS Urinal Screen, Cream, 18 in W (65-M081881-9235)
- DEARBORN BRASS Stainless Steel Basket Only F/L7 (4201-L7-3)
- VINTIQUEWISE Modern Decorative Paper Facial Tissue Box Holder for Kitchen, Dining Room, and Office (QI004392.RC)
- DENDESIGNS 1491W White Universal Dryer Vent Guard (DE878694)
- FROST Stainless Steel Shower Curtain Hooks, 12PK (1144-501L)
- BOBRICK B2890 Satin Stainless Steel Tissue Holder (B2890)
- MOEN Retreat Glass Vanity Shelf Bright Chrome (DN8390CH)
- DELTA Flynn Oil-Rubbed Bronze Double Robe Hook (FLY35-OB)
- MOEN Mason Double Robe Hook (YB8003CH)
- Cahaba Classics Washroom Accessories